Shop All Spray Paint
Krylon
12OZ BabyBLU SprayPaint
Mfr # K0284007
Zoro # G108166384
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Baby Blue
- Net Weight 12 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K0284007
- Zoro # G108166384
- UPC # 724504028406
- Country of Origin United States
- Category Spray Paint
Details
Color | Baby Blue |
Net Weight | 12 oz |
Color Family | Blues |
Description
Fusion AllInOne, 12 OZ, Baby Blue Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheen's, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- QUIKRETE Colorant Cement 10Oz Buf (1317-02)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 qt (342668)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- KRYLON Metallic Spray Paint, Chrome Aluminum, Metallic, 11 oz (K01404777)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- KRYLON Spray Paint, Ford Blue, High-Gloss, 12 oz (K01936008)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- KRYLON LACQUER GLOSS WHITE (K07031777)
- Krylon Spray Paint & Primer