Shop All Spray Paint
This Product is Discontinued
Krylon
12 Oz Black Lacquer Lacquer Spray Paint (Discontinued)
Mfr # K07030777
Zoro # G7778534
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 12 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K07030777
- Zoro # G7778534
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Description
Ultra-hard finish. Fast-dry formula. Moisture-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.