Shop All Primers & Sealers
Krylon
1 gal. Gray Solvent Primer
Mfr # K11001802-16
Zoro # G4943504
original price:
$55.25
7% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Eggshell
- For Use With Any Topcoat
- Base Type Water
- Resin Type Acrylic Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K11001802-16
- Zoro # G4943504
- UPC # 035777658291
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Concrete, Metal, Steel, Sheen Flat, Resin Type Acrylic Enamel, Color Gray, Container Size 1 gal, Coverage Area 350 to 400 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Application Method Brush, Roller, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 18" Paint Roller Cover, 3/8" Nap, Polyester (144688182)
- ZINSSER Liquid Wallpaper Stripper, 22 oz. (2422)
- WOOSTER Polypropylene Paint Bucket, 4 gal (8616)
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- KRYLON 1 gal. Red Solvent Primer (K11001801-16)
- KRYLON 5 gal. Red Solvent Primer (K11001801-20)
- KRYLON 5 gal. Black Oil Primer (K00020103-20)
- KRYLON Rust Tough Primer, Red Oxide, 1 Qt. (K09721008)
- KRYLON 1 gal. Red Oxide Primer Water Primer (K00020001-16)
- KRYLON 5 gal. Gray Water Primer (K00020002-20)
- GENERAL PAINT X-O Rust Anti-Rust Enamel, Galvanized & Aluminum Primer, White, Gallon - 801969 (801969)
- Krylon Primers & Sealers