Shop All Fan Parts
Krueter Controls
Valve 3/4"Npt 2W N/O 4.1Cv 3-8N.
Mfr # VCZ-4103AMBD
Zoro # G3221458
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators
- Features Actuator: 3 to 8 PSI; Control Type: Two-Way (Fail Open); Temperature Limits: 40 F to 180 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # VCZ-4103AMBD
- Zoro # G3221458
- Country of Origin United States
- Category Fan Parts
Details
For Use With | VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators |
Item | Valve 3/4"Npt 2W N/O 4.1Cv 3-8N. |
Features | Actuator: 3 to 8 PSI; Control Type: Two-Way (Fail Open); Temperature Limits: 40 F to 180 F |
Description
Valve 3/4 In.Npt 2W N/O 4.1Cv 3-8N.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- ACCUMULAIR Pleated Air Filter, 9" x 11.75" x 1", 4 Pack (FB09X11.75A_4)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- DAYTON Power Cord (VE6ALE5PCG)
- JB INDUSTRIES Switch, Rocker (PR-54)
- REZNOR Venter Motor, 115V (148055)
- SUPCO Connector, T1122C, PK100 (T1122C)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- CARRIER Motor, 208/230/460V, 3-Phase, 3.7HP, 1725rpm (HD60FE655)
- Krueter Controls Fan Parts