Shop All Fan Parts
Krueter Controls
Valve 1/2" N/O 2Way 3-8N. 1.0Cv
Mfr # VCZ-4102AMBD
Zoro # G3221281
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators
- Features Actuator: 3 to 8 PSI; Control Type: Two-Way (Fail Open); Temperature Limits: 40 F to 180 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # VCZ-4102AMBD
- Zoro # G3221281
- Country of Origin United States
- Category Fan Parts
Details
For Use With | VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators |
Item | Valve 1/2" N/O 2Way 3-8N. 1.0Cv |
Features | Actuator: 3 to 8 PSI; Control Type: Two-Way (Fail Open); Temperature Limits: 40 F to 180 F |
Description
Valve 1/2 In. N/O 2Way 3-8N. 1.0Cv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel (CAM25001200G)
- ERIE Actuator, 208V, Hi-Temp, N/C or 3 Way (AG14D020)
- NORDYNE 208620 Target Assy Dn75-99 (208620)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- BROAN Grille (97013581)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- BEVERAGE-AIR Door Gasket, 45-1/4" (703-566B)
- DAYTON Non-Tubular Heat Exchanger (1VLE4)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- HONEYWELL Keyboard Display Module (S7800A1001)
- Krueter Controls Fan Parts