Shop All Fan Parts
Krueter Controls
Valve 1/2" 3Way Div Npt 2.5Cv 8-13N.
Mfr # VCZ-4402BMBE
Zoro # G3221412
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators
- Features Actuator: 18 to 13 PSI; Control Type: Three Way (Fail AB-A); Temperature Limits: 40 F to 180 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # VCZ-4402BMBE
- Zoro # G3221412
- UPC # 00645220688210
- Country of Origin United States
- Category Fan Parts
Details
For Use With | VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators |
Features | Actuator: 18 to 13 PSI; Control Type: Three Way (Fail AB-A); Temperature Limits: 40 F to 180 F |
Item | Valve 1/2" 3Way Div Npt 2.5Cv 8-13N. |
Description
Valve 1/2 In. 3Way Div Npt 2.5Cv 8-13N.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P70CA-1C)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- AIR HANDLER Pad Holding Frame, 20x20x2" (5W070)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- DAYTON Repl Wheel, Black, 5 In, Pk2 (VE500WG)
- TRANE Fuse Link, Fork Conn, 98 Deg. C/240 Deg. F (FUS0762)
- SIEMENS Combustion Actuator (SQM48.497B9)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- CHAMPION COOLER Assorted Size Pads, 2, for WCM28 and N28W (310085-11)
- Krueter Controls Fan Parts