Shop All Fan Parts
Krueter Controls
Valve 1/2" 2-Way 2.5Cv No 24V Sr
Mfr # VEZ-4102BMBM
Zoro # G3221360
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators
- Features Actuator: Spring Return; Control Type: Normally Open (Actuator "M" or "P" Only); Temperature Limits: 41 F to 122 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # VEZ-4102BMBM
- Zoro # G3221360
- UPC # 00645220688302
- Country of Origin Germany
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators |
Features | Actuator: Spring Return; Control Type: Normally Open (Actuator "M" or "P" Only); Temperature Limits: 41 F to 122 F |
Item | Valve 1/2" 2-Way 2.5Cv No 24V Sr |
Description
Valve 1/2 In. 2-Way 2.5Cv No 24V Sr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, NH, MERV14, 12"x24"x12" (112-651-002)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- AMERI-VENT Ameri-Cap, All Purpose 10In (10C)
- PORTALS PLUS Flashing, Flat Roof (4YN30)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- BROAN Thermal Overload (97013945)
- ALLEGRO INDUSTRIES EX Plastic Blower, 15ft. Ducting, 12" (9548-15)
- HOSHIZAKI Thumbscrew (Black) (415949G11)
- SUPCO Pocket Therm, 1" Dial, 0/+220F (ST02)
- DAYTON Wall Ceiling Bracket (VEWALLCBG)
- SUPCO Line Tap Valve, 1/4", 5/16", 3/8"Adjustable (A1)
- Krueter Controls Fan Parts