Shop All Low Voltage Thermostats
Krueter Controls
Thermostat, Dual, 16 VDC
Mfr # CTE-5104
Zoro # G3208340
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 16 VDC
- Control Range 55 Degrees F to 85 Degrees F
- Power Method Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # CTE-5104
- Zoro # G3208340
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Thermostat |
Voltage | 16 VDC |
Control Range | 55 Degrees F to 85 Degrees F |
Power Method | Dual |
Description
Thermostatelectroic Stat,Dual Stpt,Da/Ra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- DAYTON Totally Enclosed Motor (1VLC9)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/12 HP, 277V, 1 Phase PSC (70556326)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH3110D1008)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (YTH5320R1000)
- PRO1 IAQ Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T725)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- SCHNEIDER ELECTRIC ClimaSys CC - double thermostat 250V - range of temperature 0...60°C - 1NO/NC - °C (NSYCCOTHD)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- HONEYWELL HOME Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH6320R1004)
- Krueter Controls Thermostats