Shop All Control Parts
Krueter Controls
Electronic Thermostat, 24V
Mfr # CTE-5202
Zoro # G0115151
original price:
$155.95
7% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Krueter Controls
- Includes Hardware
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueter Controls
- MFR # CTE-5202
- Zoro # G0115151
- Country of Origin United States
- Category Control Parts
Details
Item | Electronic Thermostat, 24V |
Fits Brand | Krueter Controls |
Includes | Hardware |
Voltage | 24 V |
Description
Electronic Thermostat, 24V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Blower Wheel, 13" x 11", 1" Bore (S1-026-33327-700)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- KUNKLE Diaphragm For V3800 Oval Top (V-3100-611)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- KRUETER CONTROLS Actuator (MCP-8031-3003)
- ERIE Valve Body, 2 Way, 2.5 CV, 1/2 in., Sweat (VT2212)
- SUPCO Low Pressure Switch, 50 psi OP, 90 psi CL (SLP5090)
- CRES COR Red Push Button Power Switch (0808125)
- JOHNSON CONTROLS Transducer 0-100N. 0-10Vdc With Harness (P499VCP-101K)
- JOHNSON CONTROLS 20 in. -100# OPEN-LO AMMONIA # SW. (P70AA-5)
- SIEMENS PNEUM STAT LowTemp 15/55 20'CP (134-1700)
- Krueter Controls Control Parts