Shop All Induced Draft Blowers
Krueter Controls
Draftinducer 115V 1Sp 1/45Hp 3000Rpm
Mfr # A126
Zoro # G3203020
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- CFM @ 530 Deg. (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # A126
- Zoro # G3203020
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draftinducer 115V 1Sp 1/45Hp 3000Rpm |
Voltage | 115V |
CFM @ 530 Deg. (F) | 115V |
Description
Draftinducer 115V 1Sp 1/45Hp 3000Rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Heat Cable F/Pipe 3Ft (AHB013A)
- TSURUMI Inner Casing (200-210-690)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- SUPCO Quick Disc-HT, T1111C, PK100 (T1111C)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- PACKARD Draft Inducer, 115/230, Steel, 8 1/8 in H. (80270)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- Krueter Controls Induced Draft Blowers