Shop All Induced Draft Blowers
Krueter Controls
Draftinducer 115V 1Sp 1/30Hp 3400Rpm Ccw
Mfr # A180
Zoro # G3203072
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Duty 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # A180
- Zoro # G3203072
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draftinducer 115V 1Sp 1/30Hp 3400Rpm Ccw |
Voltage | 115V |
Duty | 115V |
Description
Draftinducer 115V 1Sp 1/30Hp 3400Rpm Ccw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50M56-743)
- BROAN Heater Ehaust Fan (FG110HBS)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- CARRIER 318984-753 120V Inducer Motor (318984-753)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- Krueter Controls Induced Draft Blowers