Shop All Induced Draft Blowers
Krueter Controls
Draftinducer 115V 1/35Hp Ball Bearing
Mfr # A184
Zoro # G3203151
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Heater Btu Input @ 270 (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # A184
- Zoro # G3203151
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draftinducer 115V 1/35Hp Ball Bearing |
Voltage | 115V |
Heater Btu Input @ 270 (F) | 115V |
Description
Draftinducer 115V 1/35Hp Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- HONEYWELL T100B1035 Actuator W/Remote Temp (T100B1035)
- PATTERSON Mounting Bracket 22" (YOKE 22 BLUE)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 13 1/4 in H. (SS2)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- Krueter Controls Induced Draft Blowers