Shop All Duct Pressure Switches
Krueter Controls
Current Switch .5/10A With SPDT Relay
Mfr # RIBXLCA
Zoro # G3217291
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 0.5 A
- Operating Temperature - Minimum -30 Degrees F
- Frequency 50/60 Hz
- Base Shape Square
- Body Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueter Controls
- MFR # RIBXLCA
- Zoro # G3217291
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Body Width | 4 in |
Body Height | 1 13/16 in |
Body Depth | 4 in |
Details
Item | Time Delay Relay |
Current Rating | 0.5 A |
Operating Temperature - Minimum | -30 Degrees F |
Frequency | 50/60 Hz |
Base Shape | Square |
Contact Form | SPDT |
Operating Temperature - Maximum | 140 Degrees F |
Coil Voltage | 30V AC/DC |
Electrical Operating Durability | 10,000,000 |
Electrical Connection Type | Hardwired |
Description
Time Delay Relay, Base Shape Square, Body Depth 4 in, Body Height 1 13/16 in, Body Width 4 in, Coil Voltage 30V AC/DC, Contact Form SPDT, Current Rating 0.5 A, Electrical Connection Type Hardwired, Electrical Operating Durability 10,000,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 5psi Open, 20psi Close (RHS-0520)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FB15X30X2_6)
- DAYTON Blower, 10 In (4C129)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- TJERNLUND PRODUCTS Axial Duct Booster, 10 In. Dia. (EF-10)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- SEALED UNIT PARTS CO Supco Pressure Switch - 400 PSI Open 200 PSI Closed (SHP400200)
- Krueter Controls Duct Pressure Switches