Shop All Liquid Level Gauges
Krueger
Therma LevelGauge, 46"D, 10.5"Extn, 1.5"NPT
Mfr # H-1.5-46-10.5
Zoro # G5797547
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Drum Capacity Convault2000, Fireguard550Cylindrical, Fireguard2000Rectangle
- Tank Depth 46 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-46-10.5
- Zoro # G5797547
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 1.5 in NPT |
Extension Length | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
For Container Depth | 46 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Therma Level Gauge, Extension Length 10 1/2 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (30130GREENBLANK)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- KRUEGER Therma Level Gauge, Tank 45", 2"NPT (H-2-45-S1)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- Krueger Liquid Level Gauges