Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 90", 2"NPT
Mfr # H-2-90
Zoro # G5451713
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-90
- Zoro # G5451713
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 90 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
For Container Depth | 90 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 90 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- AKRO-MILS Plastic Divider, Black, 6 5/8 in L, 6 5/8 in W, 4 7/8 in H, 12 PK (40030)
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- AKRO-MILS Plastic Divider, Black, 4 1/8 in L, 4 1/8 in W, 4 7/8 in H, 12 PK (40020)
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT (H-2-121)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- KRUEGER Therma Level Gauge, Tank Depth 97", 2"NPT (H-2-97)
- Krueger Drums & Accessories