Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 64", 2"NPT
Mfr # H-2-64
Zoro # G1251887
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 64 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-64
- Zoro # G1251887
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
For Container Depth | 64 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWCP246078-7M95)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Blue (184844BL)
- KRUEGER Therma Level Gauge 64"D, 10.5"Extn, 2"NPT (H-2-64-10.5)
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- KRUEGER Therma Level Gauge, Tank 27" D, 1.5" NPT (H-1.5-27)
- KRUEGER Therma Level Gauge, Tank 65" D, 1.5" NPT (H-1.5-65)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- Krueger Liquid Level Gauges