Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 44", 2"NPT
Mfr # H-2-44
Zoro # G2195636
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Manufacturers Warranty Length 1 yr
- Float Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-44
- Zoro # G2195636
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 44 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Pipe Size | 2 in |
For Container Depth | 44 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 44 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (30240RED)
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- KRUEGER Leak Gauge, Tank, 52", 2"NPT (K-2-52)
- KRUEGER Therma Level Gauge, Tank Depth 48", 2"NPT (H-2-48)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- Krueger Liquid Level Gauges