Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 40", 2"NPT
Mfr # PH-2-40
Zoro # G5452885
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NSP
- Calibration Unit Increments 1/8s of a tank
- Rivet Material PEEK
- Calibration Unit Material Inner Glass, Outer Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # PH-2-40
- Zoro # G5452885
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 40 in |
Connection Size | 2 in NSP |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 40 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 40 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm Brass Plated Steel Shelf Rest 25PK (72003)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1212)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T612)
- KRUEGER Therma Level Gauge, Tank Depth 33", 2"NPT (PH-2-33)
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER Therma Level Gauge, Tank Depth 80", 2"NPT (H-2-80)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- Krueger Drums & Accessories