Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 36", 2"NPT
Mfr # H-2-36-ALLSS
Zoro # G8535362
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 36 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rod Material 316 Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-36-ALLSS
- Zoro # G8535362
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 3/8 in |
Extension Length | 0 in |
For Container Depth | 36 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 3/8 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- DURASTAR Wire Container 44.5x33x39H, 2 Swvl/2 Rigid Heavy Duty Polyolefin Caste (15102-5" HPO)
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- KRUEGER Therma Level Gauge, Tank Depth 90", 2"NPT (H-2-90)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- KRUEGER Leak Gauge, Tank, 54", 2"NPT (K-2-54)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- Krueger Drums & Accessories