Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 33", 2"NPT
Mfr # PH-2-33
Zoro # G5452833
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NSP
- Calibration Unit Increments 1/8s of a tank
- Resolution 1/8 of a Tank
- Extension Length 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # PH-2-33
- Zoro # G5452833
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 33 in |
Connection Size | 2 in NSP |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
For Container Depth | 33 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 33 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- KRUEGER Therma Level Gauge, Tank Depth 40", 2"NPT (PH-2-40)
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- Krueger Liquid Level Gauges