Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 24", 2"NPT
Mfr # H-2-24
Zoro # G1583154
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 24 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-24
- Zoro # G1583154
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 24 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
For Container Depth | 24 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 24 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY3)
- ECONOCO Mondo Mannequins Adjustable Countertop Black Costumer w/Hangers (MAUC2/MAB)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- KRUEGER Therma Level Gauge, Tank Depth 80", 2"NPT (H-2-80)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- Krueger Liquid Level Gauges