Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 144", 2"NPT
Mfr # H-2-144
Zoro # G5452684
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 144 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Calibration Unit Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-144
- Zoro # G5452684
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 144 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
For Container Depth | 144 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 144 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes -, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- ECONOCO Mondo Mannequins Male Hip Form (PEM-HIPMW)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 5-1/2"X2-3/4"X1-1/4" (QB200)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- KRUEGER Barrel Level Gauge, 30 Gal, 3/4"NPT, SSR (B-30-.75-SSR)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- KRUEGER Therma Level Gauge, Tank Depth 39", 2"NPT (H-2-39-ALLSS)
- Krueger Liquid Level Gauges