Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 143", 2"NPT
Mfr # H-2-143
Zoro # G5452544
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Bushing Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-143
- Zoro # G5452544
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 143 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 143 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 143 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- DEWALT Pegboard Kit for DXST4500 Rack, 2 pcs, PR (DXST4500PBK)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- KRUEGER Leak Gauge, Tank, 55", 2"NPT (K-2-55)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- Krueger Drums & Accessories