Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 132", 2"NPT
Mfr # H-2-132
Zoro # G5452447
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 132 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Assembly Nut Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-132
- Zoro # G5452447
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 132 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 132 in |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 132 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- 80/20 Economy Zinc Hinge, 4 Hole 10 / 25 Series (12256)
- WILLIAMS Williams Hand Ratchet Round 11-5/16"L x 1/2" Drive (S-52A)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- KRUEGER Therma Level Gauge, Tank 31" D, 2" NPT (H-2-31)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- KRUEGER Therma Level Gauge, Tank 35", 2"NPT (H-2-35-S1)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- Krueger Drums & Accessories