Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 131", 2"NPT
Mfr # H-2-131
Zoro # G5452307
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Resolution 1/8 of a Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-131
- Zoro # G5452307
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 131 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Pipe Size | 2 in |
For Container Depth | 131 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 131 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- KENNEDY Pegboard, Gray, 36" H, Steel, 18" W (50002UGY)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120RED)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- Krueger Liquid Level Gauges