Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 120", 2"NPT
Mfr # H-2-120
Zoro # G5452194
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rivet Material Brass
- Resolution 1/8 of a Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-120
- Zoro # G5452194
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 120 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 120 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 120 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1299-YE)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- KRUEGER Therma Level Gauge, Tank 24", 2"NPT (H-2-24-S1)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Liquid Level Gauge Guard, PVC (Guard-PVC)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- Krueger Liquid Level Gauges