Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 12", 2"NPT
Mfr # H-2-12-ALLSS
Zoro # G5454522
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Pressure Rating 70 psi
- Accuracy 1/8 of a Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-12-ALLSS
- Zoro # G5454522
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 12 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 12 in |
Float Diameter | 1 3/8 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 12 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10144)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- KRUEGER Therma Level Gauge, Tank 66" D, 1.5" NPT (H-1.5-66)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- KRUEGER Therma Level Gauge, Tank 24", 2"NPT (H-2-24-S1)
- Krueger Drums & Accessories