Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 119", 2"NPT
Mfr # H-2-119-ALLSS
Zoro # G5456482
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Assembly Nut Material Aluminum
- Float Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-119-ALLSS
- Zoro # G5456482
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 119 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 3/8 in |
Extension Length | 0 in |
Float Diameter | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 119 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 119 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black (32V392)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 52", 2"NPT (H-2-52-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 40", 2"NPT (H-2-40-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- Krueger Liquid Level Gauges