Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 84" D, 1.5" NPT
Mfr # H-1.5-84-ALLSS
Zoro # G5456254
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 84 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Gasket Material Duro Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-84-ALLSS
- Zoro # G5456254
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 84 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 84 in |
Float Diameter | 1 3/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 84 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Includes -, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU24420192)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Red (QMS543RD)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- Krueger Liquid Level Gauges