Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 60" D, 2" NPT
Mfr # H-2-60-ALLSS
Zoro # G2667472
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 60 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Assembly Nut Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-60-ALLSS
- Zoro # G2667472
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 60 in |
Connection Size | 2 in NPT |
Float Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Diameter | 1 3/8 in |
For Container Depth | 60 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 60 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- 80/20 Central Connector Horizontal Orientation (14013)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- WALL CONTROL Standard Industrial Pegboard Kit, Red/Black (35-IWRK-400-RB)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- KRUEGER Therma Level Gauge, Tank 27" D, 1.5" NPT (H-1.5-27)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- Krueger Liquid Level Gauges