Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 60" D, 1.5" NPT
Mfr # H-1.5-60
Zoro # G8535466
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rod Material Galvanized Steel
- Float Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-1.5-60
- Zoro # G8535466
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 60 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
For Container Depth | 60 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 60 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Red (SN2414-8 RED)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM467)
- Krueger Liquid Level Gauges