Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 58" D, 1.5" NPT
Mfr # H-1.5-58
Zoro # G5451205
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Extension Length 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-1.5-58
- Zoro # G5451205
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 58 in |
Connection Size | 1.5 in NPT |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Float Diameter | 1 1/8 in |
For Container Depth | 58 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 58 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- JONES STEPHENS SMALL BUCKET CADDY TRAY (T60104)
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- KRUEGER Therma Level Gauge, Tank 27" D, 1.5" NPT (H-1.5-27)
- KRUEGER Therma Level Gauge, Tank 82" D, 1.5" NPT (H-1.5-82)
- KRUEGER Therma Level Gauge, Tank 66" D, 1.5" NPT (H-1.5-66)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- KRUEGER Therma Level Gauge, Tank 52" D, 1.5" NPT (H-1.5-52)
- KRUEGER Liquid Level Gauge Guard, Aluminum (Guard-AL)
- HUSKY Jarhead Tank Gauge for 32" to 48" Tanks (009918)
- Krueger Drums & Accessories