Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 55" D, 1.5" NPT
Mfr # PH-1.5-55
Zoro # G5453472
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NSP
- Calibration Unit Increments 1/8s of a tank
- Rivet Material PEEK
- Accuracy 1/8 of a Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # PH-1.5-55
- Zoro # G5453472
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 55 in |
Connection Size | 1.5 in NSP |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 55 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 55 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- SUNNYSIDE 5 Gal Empty Lid (00463)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- KRUEGER Therma Level Gauge, Tank 24" D, 1.5" NPT (H-1.5-24)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- KRUEGER Therma Level Gauge, Tank 65" D, 1.5" NPT (H-1.5-65)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- Krueger Liquid Level Gauges