Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 47" D, 2" NPT
Mfr # H-2-47
Zoro # G8480166
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rivet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-47
- Zoro # G8480166
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 47 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 47 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 47 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- KRUEGER Therma Level Gauge, Tank 43" D, 2" NPT (H-2-43)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- Krueger Drums & Accessories