Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 46" D, 1.5" NPT
Mfr # H-1.5-46
Zoro # G8535457
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 1/8 in
- Assembly Nut Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-46
- Zoro # G8535457
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
For Container Depth | 46 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- TECHNIBILT SHELVING SYSTEMS Combo Unit, 6 Basket, 2 Shelf, 24x36x80 (23B6S2-80)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (7B491)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- KRUEGER Therma Level Gauge, Tank 73" D, 1.5" NPT (H-1.5-73)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- Krueger Drums & Accessories