Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 45" D, 2" NPT
Mfr # H-2-45
Zoro # G8480157
original price:
$63.82
13% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Bushing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-45
- Zoro # G8480157
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 45 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
For Container Depth | 45 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 45 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- KRUEGER Leak Gauge, Tank, 88", 1.5"NPT (K-1.5-88)
- Krueger Liquid Level Gauges