Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 45" D, 1.5" NPT
Mfr # PH-1.5-45
Zoro # G5453147
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NSP
- Calibration Unit Increments 1/8s of a tank
- Assembly Nut Material PVC
- Float Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # PH-1.5-45
- Zoro # G5453147
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 45 in |
Connection Size | 1.5 in NSP |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
For Container Depth | 45 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 45 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- TENNSCO Plywood Support Angle, 24, Med Grey (BPS-24-MGY)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- KRUEGER Leak Gauge, Tank, 54", 2"NPT (K-2-54)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- Krueger Drums & Accessories