Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 44" D, 1.5" NPT
Mfr # H-1.5-44
Zoro # G8535441
original price:
$55.03
4% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 44 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Pressure Rating 70 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-44
- Zoro # G8535441
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 44 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
For Container Depth | 44 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 44 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- KRUEGER Therma Level Gauge, Tank Depth 80", 2"NPT (H-2-80)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- KRUEGER Therma Level Gauge, Tank 45", 2"NPT (H-2-45-S1)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- Krueger Drums & Accessories