Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 42" D, 1.5" NPT
Mfr # H-1.5-42
Zoro # G8535432
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 1/8 in
- Resolution 1/8 of a Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-42
- Zoro # G8535432
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 42 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
For Container Depth | 42 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 42 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 84 in High Econ Post, Z-line Gray (EUR-84-GRAY)
- LOWELL Rack Recessing Bracket 4U (RRB-4)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS245)
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 45-195 Deg., A=25, L=59, PA Plastic, Steel Screw (K0626.1251512)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 2 In NPT (L-2-8)
- Krueger Liquid Level Gauges