Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 37" D, 2" NPT
Mfr # H-2-37
Zoro # G8480105
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-37
- Zoro # G8480105
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 37 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 37 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 37 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- SSI SCHAEFER Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, Blue, 19 11/16 in L (LF200606.0BL1)
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", Ylw/Black Print, PK50 (CONEYW)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- KRUEGER Therma Level Gauge, Tank 41" D, 2" NPT (H-2-41)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- KRUEGER Therma Level Gauge, Tank 82" D, 1.5" NPT (H-1.5-82)
- HUSKY Overfill Guard Tank Gauge, 2" NPT (007640)
- Krueger Liquid Level Gauges