Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 36" D, 1.5" NPT
Mfr # H-1.5-36
Zoro # G8535414
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rod Material Galvanized Steel
- Calibration Unit Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-36
- Zoro # G8535414
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 1 1/2 in |
For Container Depth | 36 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Panel Kit, Industrial (IPS3612)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- Krueger Liquid Level Gauges