Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 35" D, 2" NPT
Mfr # H-2-35
Zoro # G8480096
original price:
$68.39
26% off
new price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-35
- Zoro # G8480096
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 35 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
For Container Depth | 35 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 35 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- KRUEGER Therma Level Gauge, Tank Depth 121", 2"NPT (H-2-121)
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- Krueger Drums & Accessories