Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 35" D, 1.5" NPT
Mfr # H-1.5-35
Zoro # G5450961
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Special Features Generic Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-35
- Zoro # G5450961
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 35 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 35 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 35 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- KRUEGER Therma Level Gauge, Tank 66" D, 1.5" NPT (H-1.5-66)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- KRUEGER Therma Level Gauge, Tank 44", 2"NPT (H-2-44-S1)
- Krueger Liquid Level Gauges