Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 34" D, 2" NPT
Mfr # H-2-34
Zoro # G5450785
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rod Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-34
- Zoro # G5450785
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 34 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
For Container Depth | 34 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 34 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- 80/20 End Fastener, For 10S (3381)
- DAYTON Vertical Drum Lifter, Cap 1000 Lb (12R539)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- KRUEGER Therma Level Gauge, Tank Depth 120", 2"NPT (H-2-120)
- KRUEGER Therma Level Gauge, Tank 45" D, 1.5" NPT (H-1.5-45)
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT (H-2-36-12)
- Krueger Liquid Level Gauges