Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 31", 2"NPT
Mfr # H-2-31-S1
Zoro # G2307879
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-31-S1
- Zoro # G2307879
- Country of Origin United States
- Category Liquid Level Gauges
Description
Therma Level Gauge,Tank 31",2"NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- KRUEGER Therma Level Gauge, Tank Depth 74", 2"NPT (H-2-74)
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- KRUEGER Therma Level Gauge, Tank Depth 48", 2"NPT (H-2-48)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- Krueger Liquid Level Gauges