Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 30" D, 1.5" NPT
Mfr # H-1.5-30
Zoro # G8535405
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 30 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rod Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-30
- Zoro # G8535405
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 30 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 1 1/2 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 30 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 30 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- KNAPE & VOGT Standard Shelf Hd 24In Galvnzd (BK-0100-2)
- GROVES Hanging Utility Hooks (BPH)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- KRUEGER Therma Level Gauge, 23"D, 10.5"Extn, 2"NPT (H-2-23-10.5)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- KRUEGER Leak Gauge, Tank, 60", 2"NPT (K-2-60)
- Krueger Liquid Level Gauges