Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 26" D, 2" NPT
Mfr # H-2-26
Zoro # G5450742
original price:
$75.69
27% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Extension Length 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krueger
- MFR # H-2-26
- Zoro # G5450742
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 26 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 26 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 26 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (QUS220BL)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- KRUEGER Leak Gauge, Tank, 46", 2"NPT (K-2-46)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- Krueger Drums & Accessories