Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 24" D, 1.5" NPT
Mfr # H-1.5-24
Zoro # G8535396
original price:
$76.55
19% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 24 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Gasket Material Duro Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-24
- Zoro # G8535396
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 24 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
For Container Depth | 24 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 24 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185RD)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- ZORO SELECT 44 in L Drum Gauge Stick for 55 gal Drum, Hardwood, 5/8 in W, 1 gal Increment Marks (GP55-PLAIN)
- Krueger Liquid Level Gauges