Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 23" D, 1.5" NPT
Mfr # H-1.5-23
Zoro # G5450864
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Special Features Generic Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-1.5-23
- Zoro # G5450864
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 23 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
For Container Depth | 23 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 12 Shelves, Gray (735-95)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2011)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14075)
- KRUEGER Therma Level Gauge, Tank 82" D, 1.5" NPT (H-1.5-82)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- KRUEGER Leak Gauge, Tank, 25", 2"NPT (K-2-25)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KRUEGER Therma Level Gauge, Tank 43" D, 2" NPT (H-2-43)
- Krueger Liquid Level Gauges