Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 22" D, 2" NPT
Mfr # H-2-22
Zoro # G8480053
original price:
$42.49
5% off
new price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krueger
- MFR # H-2-22
- Zoro # G8480053
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 22 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 22 in |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 22 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- KRUEGER Leak Gauge, Tank, 95", 2"NPT (K-2-95)
- SSI Level Gauge, 55 Gallon Drums - Vertical (DFT-220)
- Krueger Drums & Accessories